Safety shields, Azlon®
Catalog # 113-1306
Supplier: SciLabware
Specifications
- Form:Hinged
- Pk:1
- W×H:750×610 mm
Specifications
About this item
The PC safety screen comprises of three hinged panels, the side panels being 226 mm in width and can be used as a tight triangle or extended out to a straight-line configuration. It is supplied with two plastic coated metal bases weighing 700 g that can be bolted or clamped to the bench for extra stability.
- Good protection from flying glass, other material splinters and liquids
- Low flammability as the material is self extinguishing
- Polycarbonate hinges, corrosion resistant
Delivery: Supplied with two base sets but without clamps.