Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

VWR® SuperFrost®, Microscope Slides

Slides (90° ground twin-frosted edges), 1,0 - 1,2 mm
  631-0117
VWR® SuperFrost®, Microscope Slides
  631-0117
VWR® SuperFrost®, Microscope Slides
VWR® SuperFrost®, Microscope Slides

Slides (90° ground twin-frosted edges), 1,0 - 1,2 mm

 
 
   
1 * 50 Items
 

These slides, washed and polished, offer high quality results.

  • Cellophane wrapped
  • For high level of safety
  • Twin-frosted slides with embossed surface: Easier writing and reading

W×D: 76×26 mm

 : ISO 8037/I

 
  • Description:
    Slides (90° ground twin-frosted edges)
  • Seq:
    008
  • Thickness:
    1,0 - 1,2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.