Funnels, powder
180 mm, 167 mm, 43 mm, 48 mm
Catalog # KART166_U
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs to accelerate the filtration process
- Outer ribs prevent air from being trapped
- Very good chemical resistance, autoclavable
For decanting powdery materials. Also suitable for liquids. With inner and outer ribs. Cone angle 60°.
Certificates
Search by Lot NumberSpecifications
- Funnel O-Ø:180 mm
- Length:167 mm
- Seq:06
- Stem O-Ø:43 mm
- Stem length:48 mm



