Order Entry
Denmark
ContactUsLinkComponent
 
Syringe filters, Acrodisc® DMSO-safe
  514-4011
undefined
Syringe filters, Acrodisc® DMSO-safe
  514-4011

 

  • Ø:
    25 mm
  • Filtration area:
    2,8 cm²
  • Pore size:
    0,20 µm
  • Sterility:
    Sterile
  • Type:
    DMSO-Safe
  • Max. temperature:
    55 °C
  • Seq:
    01
  • Max. operating pressure:
    6,2 bar
  • Water flow rate:
    60 ml/min (2,1 bar)
  • Pk:
    50
  • Inlet/outlet connections:
    Female Luer lock, male slip Luer

 

 

For solutions containing dimethylsulfoxide (DMSO). Sterilisation of media used for cell cryopreservation.

Nylon membrane, PP housing, sterile.