Order Entry
Denmark
ContactUsLinkComponent
 
Syringe filters, Acrodisc®, PVDF membrane
    
New Product
 
undefined
Syringe filters, Acrodisc®, PVDF membrane
    
New Product
 

 

  • Catalog No:
  • 514-1453
  • 516-7650
  • 516-7673
  • 514-4015
  • 516-7674
  • 514-0585
  • 514-0369
  • 514-0583
  • 514-0181
  • 514-1438
  • 516-0433
  • 514-0586
  • 514-0370
  • 514-4014
  • 514-0587
  • 514-0588
  • 514-0182
  • 514-4006
  • 514-4007
  • 514-4016
  • 514-1449
  • 514-4017
  • 516-7662
  • Type:
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Premium syringe filter (PSF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF)
  • Premium syringe filter (PSF)
  • Syringe filter
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF)
  • Syringe filter
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Ø:
  • 25 mm
  • 25 mm
  • 13 mm
  • 13 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 13 mm
  • 13 mm
  • 25 mm
  • Pore size:
  • 0,45 µm
  • 0,45 µm
  • 0,20 µm
  • 0,45 µm
  • 0,45 µm
  • 0,45 µm
  • 0,20 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,20 µm
  • 0,45 µm
  • 0,45 µm
  • 0,20 µm
  • Max. operating pressure:
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 3,5 bar
  • 3,5 bar
  • 3,5 bar
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 3,5 bar
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 3,5 bar
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • 3,5 bar
  • 3,5 bar
  • 3,5 bar
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
  • Max. temperature:
  • 82 °C
  • 55 °C
  • 55 °C
  • 55 °C
  • 82 °C
  • 82 °C
  • 82 °C
  • 82 °C
  • 55 °C
  • 82 °C
  • 82 °C
  • 82 °C
  • 55 °C
  • 82 °C
  • 82 °C
  • 82 °C
  • 82 °C
  • 82 °C
  • 55 °C
  • 55 °C
  • 55 °C
  • 82 °C
  • Water flow rate:
  • 144 ml/min (2,1 bar)
  • 5 ml/min (3,1 bar)
  • 15 ml/min (3,1 bar)
  • 15 ml/min (3,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 5 ml/min (3,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 5 ml/min (3,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 144 ml/min (2,1 bar)
  • 5 ml/min (3,1 bar)
  • 15 ml/min (3,1 bar)
  • 15 ml/min (3,1 bar)
  • 144 ml/min (2,1 bar)

 

Frequently Bought Together