Order Entry
Denmark
ContactUsLinkComponent
Transport carrier, Nalgene®
Transport carrier, Nalgene®
Catalog # 139-3120
   Low Manufacturing Impact
undefined
Transport carrier, Nalgene®
Catalog # 139-3120
   Low Manufacturing Impact

Specifications

  • Colour:
    Translucent
  • W×D×H:
    381×356×267 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Pk:
    1

Specifications

About this item

HDPE. Foam inserts.

  • For up to six bottles with Ø of 60, 89 and 108 mm
  • Material does not break or splinter
  • Stackable for space-saving

These carriers are suitable for the safe transport of glass and plastic bottles, containers and many other types of laboratory equipment. Two foam inserts with a total of six openings keep bottles apart when the basket is used for bottles.

Colour: translucent.