- Colour:Green/grey
- Description:Ultrasonic planet goggles
- Lenses:Clear PC lens
- Pk:1
The combination of hard and soft material components used in the uvex ultrasonic pairs high mechanical strength with optimum wearability.
- Functional goggles with panoramic lens for a wide range of applications
- Metal free PC lens
- Headband: anthracite, jade
- Soft, flexible face pad naturally moulds to many facial shapes
- Indirect ventilation system for increased air circulation
- Length-adjustable fabric headband for a secure fit and individual adjustment
- UV400 – 100% protection against harmful UV radiation to 400 nm
- Increased mechanical strength – certification B (120 m/s)
This wide-vision goggle can be worn for long periods without causing any pressure problems. The flexible soft component allows it to adapt to each individual face for a snug fit, ensuring comprehensive side protection around the eye area, even when worn over prescription spectacles. The uvex ultrasonic offers outstanding ventilation, ensuring a pleasant interior environment that does not cause irritation.
uvex protecting planet – mass-balanced PC lens, frame, headband and packaging partially made from recycled material. Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens. Generous internal volume to accommodate prescription spectacles and ensure a comfortable fit without pressure points.
Certification: W 166 34 B CE – 2C-1.2 W1 BKN CE