Transport Trolley for Flammable Substances
DUEH7.02.100
New Product
- Description:Transport trolley for flammable substances
- W×D×H:445×900×810 mm
- Environmentally Preferable:
- Pk:1
- Weight:20 kg
Trolley for flammable substances with for 4×10 L or 4×20 L canisters. Container/drum transport and handling.
- Transport trolley with 4 antistatic rollers with brakes
- Box for safety goggles
- Stainless steel support for box of disposable gloves
- Transport trolley made of powder-coated metal
RAL 7015 Dimensions of collection tray (W×D×H): 630×430×325 mm
Dimensions of the transport trolley (W×D×H): 810×445×900 mm
Collection tray volume: 22 L