Order Entry
Denmark
ContactUsLinkComponent
 
Constant Climate Chambers, KBF PRO Series
 :  Binder
New Product
 
undefined
Constant Climate Chambers, KBF PRO Series
 :  Binder
New Product

 

  • Catalog No:
  • 390-1764
  • 390-1759
  • 390-1761
  • 390-1760
  • 390-1763
  • 390-1762
  • Model:
  • KBF PRO 1600
  • KBF PRO 130
  • KBF PRO 470
  • KBF PRO 260
  • KBF PRO 1060
  • KBF PRO 720
  • Temperature range:
  • -20...+100 °C (without humidity),
    10...90 °C (with humidity)
  • -20...+100 °C (without humidity),
    10...90 °C (with humidity)
  • -20...+100 °C (without humidity),
    10...90 °C (with humidity)
  • -20...+100 °C (without humidity),
    10...90 °C (with humidity)
  • -20...+100 °C (without humidity),
    10...90 °C (with humidity)
  • -20...+100 °C (without humidity),
    10...90 °C (with humidity)
  • Temperature fluctuation (time):
  • ±0.1 K (at 25 °C and 60% RH)
    ±0.1 K (at 40 °C and 75% RH)
  • ±0.1 K (at 25 °C and 60% RH)
    ±0.1 K (at 40 °C and 75% RH)
  • ±0.1 K (at 25 °C and 60% RH)
    ±0.1 K (at 40 °C and 75% RH)
  • ±0.1 K (at 25 °C and 60% RH)
    ±0.1 K (at 40 °C and 75% RH)
  • ±0.1 K (at 25 °C and 60% RH)
    ±0.1 K (at 40 °C and 75% RH)
  • ±0.1 K (at 25 °C and 60% RH)
    ±0.1 K (at 40 °C and 75% RH)
  • Temperature variation (spatial):
  • ±0.3 K (at 25 °C and 60% RH)
    ±0.3 K (at 40 °C and 75% RH)
  • ±0.2 K (at 25 °C and 60% RH)
    ±0.2 K (at 40 °C and 75% RH)
  • ±0.3 K (at 25 °C and 60% RH)
    ±0.3 K (at 40 °C and 75% RH)
  • ±0.2 K (at 25 °C and 60% RH)
    ±0.2 K (at 40 °C and 75% RH)
  • ±0.3 K (at 25 °C and 60% RH)
    ±0.3 K (at 40 °C and 75% RH)
  • ±0.3 K (at 25 °C and 60% RH)
    ±0.3 K (at 40 °C and 75% RH)
  • Humidity range (RH):
  • 10...98 %
  • 10...98 %
  • 10...98 %
  • 10...98 %
  • 10...98 %
  • 10...98 %
  • Capacity:
  • 1610 L
  • 127 L
  • 472 L
  • 262 L
  • 1070 L
  • 727 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 2 (16)
  • 2 (6)
  • 2 (16)
  • 2 (9)
  • 2 (16)
  • 2 (16)
  • Max. load per shelf:
  • 40 kg
  • 25 kg
  • 40 kg
  • 30 kg
  • 40 kg
  • 40 kg
  • Nominal power consumption:
  • 1.9 kW
  • 1.9 kW
  • 1.6 kW
  • 1.6 kW
  • 1.9 kW
  • 1.8 kW
  • Weight:
  • 450 kg
  • 142 kg
  • 249 kg
  • 197 kg
  • 360 kg
  • 312 kg

 

Racks

 

Frequently Bought Together