Protective Cap
TEST0554.9913
: Testo
New Product
- Description:Protective cap with drip hole
- Material:PTFE
- Pk:1
The protective cap made of PTFE prevents damage to the sensor system caused by humidity or moisture in processes with high humidity. Optimum protection is provided by the protective cap in combination with our condensation protector.
- Protective cap made of PTFE with condensate drip hole 1,5 mm
- Pore size 100 µm
- For applications in dust-free processes
- For flow velocities up to 10 m/s