Order Entry
Denmark
Orders LinkContactUsLinkComponent
Milli-Q® SR 240 Purification System

Milli-Q® SR 240 Purification System

Milli-Q® SR 240 Purification System , for Pure RO water production station for one 3.5 L Switch SQ tank
Katalog # 171-1537
Leverandør:   Merck
Milli-Q® SR 240 Purification System
Katalog # 171-1537
Leverandør:  Merck
Milli-Q® SR 240 Purification System
Milli-Q® SR 240 Purification System

Milli-Q® SR 240 Purification System , for Pure RO water production station for one 3.5 L Switch SQ tank

Price
26.830,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The Milli-Q® SR 240 water purification system delivers pure reverse osmosis (RO) water to a mobile SQ Switch 3,5 L tank. This tank is easily transferred to the Milli-Q® SQ 200 Purification System to produce fresh ultrapure water anywhere in the lab. Thanks to the mobile SQ Switch tank, this water system adapts to any lab configuration: the RO water production unit is placed next to a potable water source, while unlimited ultrapure dispensing modules can be positioned anywhere in the lab or building with an electrical outlet. This allows for a flexible installation that can be easily adapted and scaled according to changing lab requirements.

  • Gravity Valve (optional) lets you dispense RO water directly at up to 6 L/h from the SQ Switch tank base

  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed

    Individual Twist and Lock cartridge replacement simplifies maintenance and limits running cost

  • Compact size plus water and energy savings support lab sustainability efforts

The Milli-Q® SR 240 production station is part of 1 of 6 preset configurations (Milli-Q® SQ 240) available for the Milli-Q® SQ 2Series, which provides full autonomy to users and is adaptable to lab requirements and evolutions.

Fast (as little as 6 min) refilling of the mobile SQ Switch tank with freshly produced pure RO water thanks to the high-flow RO cartridge (up to 42 L/h); RO water recovery loop saves 50% of the rejected water; High performance maintained by automatic rinsing of RO membrane.

Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed
Unlimited scalability with one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules.This supports lab activity expansion while limiting budget investment

Ordering information: This catalog number does not include:
SQPAK™ cartridge,
SQ Switch 3,5 L tank,
SQ Gravity valve or power cord adapted to the local electrical network,
Ultrapure dispensing module – Milli-Q® SQ 200 Purification System.

Specifikationer
  • Description:
    Milli-Q® SR 240 Purification System , for Pure RO water production station for one 3.5 L Switch SQ tank
  • Cat. No.:
    171-1537
  • Flow rate:
    Up to 6 L/min pure RO water from SQ Gravity valve (optional)
  • W×D×H:
    267×220×503 mm
  • Electrical:
    100 - 240 V/50 - 60 Hz
  • Weight:
    5 kg (without SQ switch 3,5 L tank)
Accessories

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MILLTANKSQ003
    Milli-Q® SQ switch 3,5 L tank
    Log ind for tilgængelighed
    1 * 1 Items - 1.570,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MILLSIMCABLE2
    DK power cord
    Log ind for tilgængelighed
    1 * 1 Items

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • 172-0033
    Water sensor, safety accessory that detects a water leak, for use with Milli-Q® IQ/IX/EQ/SQ series
    Log ind for tilgængelighed
    1 * 1 Items - 1.800,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MILLZSQ240GVT0
    Milli-Q® SQ gravity valve, for gravity dispensing of pure RO water from the Milli-Q® SQ Switch 3,5 L Tank
    Log ind for tilgængelighed
    1 * 1 Items - 1.460,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MILLZSQ240CTT0
    Milli-Q® SQ cleaning tool, for sanitisation of the Milli-Q® SQ switch tank and Milli-Q® SQ/SR production station
    Log ind for tilgængelighed
    1 * 1 Items - 3.390,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MILLZSR240PFT0
    Milli-Q® SP 240 prefilter module, for pretreatment of potable tap water to feed the pure RO water production station, includes a pressure regulator, requires one power cord
    Log ind for tilgængelighed
    1 * 1 Items - 11.720,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MILLZFMQPR3BT0
    Milli-Q® pressure regulator, limits tap feed water pressure to 3 bars to ensure optimal RO membrane performance
    Log ind for tilgængelighed
    1 * 1 Items - 3.780,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.