Order Entry
Denmark
ContactUsLinkComponent
Thermal Transfer Ribbon, R7953
Thermal Transfer Ribbon, R7953
Catalog # BRDY237575
Supplier:  Brady
New Product
undefined
Thermal Transfer Ribbon, R7953
Catalog # BRDY237575
Supplier:  Brady
New Product

Specifications

  • Colour:
    Black
  • Description:
    R7953 series thermal transfer ribbon, 25,40 mm core Ø
  • Length:
    300 m
  • Environmentally Preferable:
  • Pk:
    1 Roll
  • Width:
    60 mm

Specifications

About this item

Standard performance alternative wax/resin ribbon for R7950 with lower chemical and smear resistance.

  • Halogen-free materials
  • Open core ribbon, ink side out

Thickness: 0,0045 mm
Max. service temperature: 35 °C
Min. service temperature: 5 °C
Ribbon colour options: Single colour ribbon

Printer compatibility: i7100, PR Plus, THT 76 mm core printers