Fristads® 7447 High Visibility Cotton Stretch T-shirt
Supplier: FRISTADS KANSAS
New Product
Certificates
About this item
Comfortable cotton stretch T-shirt with yellow panels for increased visibility.
- Full 4-way stretch
- Rib-knit round neck
- Contrast stitchings
Yellow panels on shoulders and sleeves for enhanced visibility.
Certifications: OEKO-TEX® certified.
Specifications
- Catalog No:
- KWIN1112615402XL
- KWIN111261540XS
- KWIN111261540XL
- KWIN111261540S
- KWIN111261540M
- KWIN111261540L
- KWIN1112615404XL
- KWIN1112615403XL
- Model:
- 7447
- 7447
- 7447
- 7447
- 7447
- 7447
- 7447
- 7447
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- 95% cotton, 5% elastane
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Specifications
Frequently Bought Together