Order Entry
Denmark
Orders LinkContactUsLinkComponent
Qualitative filter papers, technical

Qualitative filter papers, technical

Supplier:   MACHEREY-NAGEL
Qualitative filter papers, technical
Supplier:  MACHEREY-NAGEL
Certificates
Qualitative filter papers, technical

3 Options Available Below

Product Details & Documents

Grade MN 651, creped.

Fast filtration, for general applications.

Specifications for Product Family

Specifications

  • Catalog No:
  • 512-0515
  • 512-0516
  • 512-0517
  • Weight:
  • 90 g/m²
  • 90 g/m²
  • 90 g/m²
  • Thickness:
  • 0,30 mm
  • 0,30 mm
  • 0,30 mm
  • Filtration speed:
  • 9 s (Herzberg)
  • 9 s (Herzberg)
  • 9 s (Herzberg)

Specifications

Product Family Options

Product Information

  • Size
    Availability
    Price
  • 90 mm
    Log in for availability
    Log in for availability
    1 * 100 Items
    1 * 100 Items - 81,50 kr
    81,50 kr
    1 * 100 Items
       81,50 kr

    Specifications:
    More
    Specifications
    Cat. No.
    512-0515
    Weight
    90 g/m²
    Thickness
    0,30 mm
    Filtration speed
    9 s (Herzberg)
  • 110 mm
    Log in for availability
    Log in for availability
    1 * 100 Items
    1 * 100 Items - 107,00 kr
    107,00 kr
    1 * 100 Items
       107,00 kr

    Specifications:
    More
    Specifications
    Cat. No.
    512-0516
    Weight
    90 g/m²
    Thickness
    0,30 mm
    Filtration speed
    9 s (Herzberg)
  • 125 mm
    Log in for availability
    Log in for availability
    1 * 100 Items
    1 * 100 Items - 120,00 kr
    120,00 kr
    1 * 100 Items
       120,00 kr

    Specifications:
    More
    Specifications
    Cat. No.
    512-0517
    Weight
    90 g/m²
    Thickness
    0,30 mm
    Filtration speed
    9 s (Herzberg)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.