Order Entry
Denmark
ContactUsLinkComponent
ESD Steel Shelf
ESD Steel Shelf
Catalog # SOVE852283-49
Supplier:  TRESTON
New Product
ESD Steel Shelf
Catalog # SOVE852283-49
Supplier:  TRESTON
New Product

Specifications

  • Capacity:
    50 kg
  • Description:
    Steel shelf
  • L×W:
    300×890 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Pk:
    1
  • Weight:
    3,7 kg
  • For:
    M900

Specifications

About this item

Epoxy powder-coated steel shelf.

  • Light gray

Due to the dual-purpose shelf brackets, the shelf can be used either as tilted 20° or in a horizontal position. The shelf has an integrated edge, which can used either in the front or back of the shelf, depending of the use of the shelf.

Ten years warranty.