Magicard™ Colour + Black Film for Magicard™ 300, 250 Shot
BRDY321972
: Brady
New Product
- Colour:Assorted
- Description:250 shot colour film, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 250 single-sided cards
- Length:15 m
- Environmentally Preferable:
- Pk:1
- Width:60 mm
- For:Magicard™ 300
The Magicard™ combined colour/black ribbon is perfect for full colour prints on one side and black prints on the other side, using a Magicard™ 300 printer.
- High-quality, full colour ribbon for one side with overcoat and black on the other side
- Includes a cleaning roller for dust free printing
Print 250 cards, full colour on one side with black on the reverse side.
: Includes 1 dye film and 1 cleaning roller.