Magicard™ Scratch-Off Film
Catalog # BRDY321964
Supplier: Brady
New Product
Specifications
- Colour:Silver
- Description:Magicard™ scratch-off film, single colour ribbon, 1000 single-sided cards
- Length:10 m
- Environmentally Preferable:
- Pk:1
- Width:60 mm
- For:Magicard™ 300, Magicard™ 600, Pronto 100
Specifications
About this item
The Magicard™ Scratch-Off Ribbon is a grey dye film that can be scratched off the card surface.
- High-quality, monochrome ribbon guarantees to print 1000 single-sided cards
- Includes a cleaning roller for dust-free printing
The Magicard™ Scratch-Off Ribbon is a grey dye film that can be scratched off the card surface.
Delivery: Includes 1 dye film and 1 cleaning roller.