Magicard™ Monochrome Film, Blue
Catalog # BRDY321960
Supplier: Brady
New Product
Specifications
- Colour:Blue
- Description:Magicard™ monochrome film, single colour ribbon, 1000 single-sided cards
- Length:10 m
- Seq:02
- Environmentally Preferable:
- Pk:1
- Width:60 mm
- For:Magicard™ 300, Magicard™ 600, Pronto 100
Specifications
About this item
The Magicard™ MA1000K blue ribbon is perfect for adding contrasting prints.
- High-quality, monochrome ribbon guarantees to print 1000 single-sided cards
- Includes a cleaning roller for dust-free printing
Applications: Healthcare and hospital labelling, facility identification, security identification, general identification.
Delivery: 1 dye film + 1 cleaning roller.