Disposable Vacuum Box
Catalog # DLTTB120004
Supplier: DELTA T
New Product
Specifications
- For:Accu 3 L, Accu 2 L and Accu 1 L
- W×D×H ext.:640×445×530 mm
- Capacity:90 L
- Description:Disposable vacuum box, 11 kg, holds 470×270×360 mm with 26×Accu 1 L
- Pk:1 SET
- W×D×H int.:650×365×450 mm
Specifications
About this item
The delta T one-way vacuum boxes enable temperature-controlled transport of your products at a constant temperature, depending on the type of cool pack.
These special cool boxes are suitable for sending blood samples as well as for vaccines that have to be kept at a certain temperature during transport. Please make sure you use the correct type of cooling pack according to the intended use.