Magicard™ Colour + Black Film for Magicard™ 600, 250 Shot
Catalog # BRDY321968
Supplier: Brady
New Product
Specifications
- Colour:Assorted
- Description:250 shot colour film, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 250 single-sided cards
- Length:15 m
- Environmentally Preferable:
- Pk:1
- Width:60 mm
- For:Magicard™ 600
Specifications
About this item
The Magicard™ combined colour/black ribbon is perfect for full colour prints on one side and black prints on the other side, using a Magicard™ 600 printer.
- High-quality, full colour ribbon with overcoat for one side and black on the other side
- Includes a cleaning roller for dust-free printing
Print 250 cards, full colour on one side with black on the reverse side.
Delivery: Includes 1 dye film and 1 cleaning roller.