Order Entry
Denmark
ContactUsLinkComponent
 
Biochrom Lightwave 3+ with Bluetooth® and Printer
Catalog # WAPR80-3007-50
Supplier:  Biochrom
Biochrom Lightwave 3+ with Bluetooth® and Printer
Catalog # WAPR80-3007-50
Supplier:  Biochrom

Specifications

  • Light source:
    Xenon Lamp
  • Description:
    Lightwave 3+ Long pathlength UV-visible spectrophotometer, with Bluetooth® and printer
  • W×D×H:
    260×390×100 mm
  • Wavelength range:
    190 - 1100 nm
  • Interfaces:
    Graphical display
  • Spectral bandwidth:
    3 nm
  • Weight:
    3 kg
  • Pk:
    1

Specifications

About this item

A common sight among educational and industrial laboratories alike, the Lightwave 3 series combines robust diode array optics with a cell holder up to 40 mm pathlength for exceptional results.

  • Built in Software providing fast scanning capabilities
  • Fixed wavelength measurements
  • Kinetics
  • Concentration calculation; OD 600
  • Ability to store up to 90 methods
  • Multi-wavelength mode
  • Equation builder
  • Samples accepted in 10, 20 or 40 mm pathlength cuvettes
  • Export results via USB port

Instrument package options can include inbuilt printer or Bluetooth.