Order Entry
Denmark
ContactUsLinkComponent
ReproSil® Chiral-NR Chiral Column
ReproSil® Chiral-NR Chiral Column
Catalog # MAISR18.NR.S2520
Supplier:  DR MAISCH
New Product
ReproSil® Chiral-NR Chiral Column
Catalog # MAISR18.NR.S2520
Supplier:  DR MAISCH
New Product

Specifications

  • Column Format:
    Preparative
  • Ø int.:
    20 mm
  • Particle Size:
    8 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Endcapped:
    No
  • Surface area:
    350 m²/g
  • Pk:
    1

Specifications

About this item

HPLC column - ReproSil-Pur Chiral-NR.

  • Ready-to-use column
  • Silica
  • Spherical, fully porous
Packaging: Quantity: 1 pack.