Immersion Circulators, ICC 150 lite pro 12 c
Catalog # IKAA10013244
Supplier: IKA
New Product
Specifications
- Heating capacity:2 kW
- Weight:4,7 kg
- Working temperature range:Ambient... 150 °C
- Capacity:12 L
- Description:ICC 150 lite pro 12 c EU plug
- Material:Stainless steel
- Seq:02
- W×D×H:135×180×303 mm
- Environmentally Preferable:
- Model:ICC 150 lite pro 12 c
- Min. temperature:–25 °C
- Electrical:230 V, 50/60 Hz
- Max. pump pressure flow:0,3 bar
- Max. suction flow rate:0,1 bar
- Display:LED
- Heating power:2000 W
- Max. flow rate:15 L/min
- Timer:Yes
- Pk:1
- Temp. stability:±0,05
- Type:ICC 150 lite pro 12 c
Specifications
About this item
The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic
functions, excellent performance and efficient operation.
- Max. temperature in stainless steel bath (pro): 150 °C
ICC 150 lite is suitable for tempering liquids up to 150 °C. The integrated pressure/suction pump allows ICC 150 lite to be used for internal and external applications.
To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect'
packages with all the necessary accessories.
Delivery: Package includes: ICC 150 lite compact immersion circulator, IB 12 pro Stainless steel bath (size M), BL.ICC lite bath bridge, big, CM.ICC Cover, medium, PCS.ICC pump connection set. Technical data relates to the temperature control instrument included in the package.