Magnetic stirrer, FABdrive
: 2MAG
Robust magnetic stirrer with fully encapsulated stainless steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C.
- Very strong magnetic coupling by SmCo magnets, for magnetic power transmission over wide distances, for thick vessel bottoms or for double-coat vessels
- Ideal for integration into process engineering systems and industrial processing
IP protection class: IP 65
FABcontrol (external control unit must be ordered separately). Power: 100 W.
Stainless steel control unit for the connection of one stirring drive FABdrive.
SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
QuickStop function against after-run and glass breakage
Audible alarm if falls below set speed
Storage of last working status when turning off
Digital display for speed and SoftStart settings (variable 20 - 99 s) and actual speed
IP protection class: IP 20
: IP protection class: IP 20
- Catalog No:
- 442-0824
- 442-0840
- Model:
- FABdrive
- FABcontrol
- Speed range:
- 80 - 990 min⁻¹
- 80 - 990 min⁻¹
- Max. stirring capacity H₂O:
- 1000 L
- Power input:
- 40 W
- Plate material:
- Stainless steel
- Plate dimensions:
- 180×180 mm
- Weight:
- 4,8 kg
- 2,0 kg
- W×D×H:
- 180×180×75 mm
- 200×175×51 mm
Frequently Bought Together