Order Entry
Denmark
ContactUsLinkComponent
CleanType® Xtra Touch Protect Compact Layout IP 68 Silicone Keyboard with Touchpad, USB
CleanType® Xtra Touch Protect Compact Layout IP 68 Silicone Keyboard with Touchpad, USB
Catalog # GETTKG30217
Supplier:  GETT GERATETECHNIK
undefined
CleanType® Xtra Touch Protect Compact Layout IP 68 Silicone Keyboard with Touchpad, USB
Catalog # GETTKG30217
Supplier:  GETT GERATETECHNIK

Specifications

  • Description:
    Compact layout IP 68 silicone keyboard with touchpad, USBTKG-083-GCQ-TOUCH-IP68-WHITE-USB-DE, white
  • W×D×H:
    367×136×25,5 mm
  • Pk:
    1

Specifications

About this item

Silicone keyboard with touchpad - perfect for use in medicine and industry. Wired with USB cable.

  • Precise and flat key profile due to scissor key mechanics
  • Cursor control by integrated capacitive touchpad
  • IP 68 rated: The keyboard is completely water- and dustproof which allows easy, fast and deep cleaning and disinfection
  • Keylock function: To avoid missuse during the cleaning process you can disable the buttons of the keyboard by hitting the keylock button
  • Fold-out feet to tilt the keyboard for ergonomic work
  • USB cable length: 1,8 m
  • Two year warranty

The CleanType® Touch Protect keyboard is a high-quality compact silicone keyboard that is easy to clean thanks to its water, disinfection and dust resistance, making it ideal for use in hygiene-sensitive areas such as hospitals, clinics, medical practices, laboratories or pharmaceutical companies.

USB wired version currently available in DE Layout. For other country layouts required please contact your Avantor sales representative.

Certifications: CE, FCC EN60601-1-2- Ed 4, EN61000-6-2.