Magnetic stirrer, cuvetteMIXdrive 1
: 2MAG
This miniaturised stirrer for cuvettes is ideal for system integration e.g. in a spectrophotometer. The hermetically sealed stainless steel housing is water, germ and dust-proof. Operating temperatures up to 50 °C. M1.4 thread is integrated at the base.
- Maintenance- and wear-free inductive drive
- Jerk-free mixing
- Submersible in water and oil baths
- Suitable for use in CO₂ incubators
IP protection class: IP 68.
MIXcontrol eco (external control unit must be ordered separately). Speed range: 120 - 1200 min⁻¹.
Control unit in plastic moulding for connecting one MIXdrive stirrer.
SoftStart for reliable and safe acceleration of the stirring bar.
IP protection class: IP 20
: IP protection class: IP 20
- Catalog No:
- TMAG90150
- 442-0767
- TMAG90140
- 442-0812
- Model:
- MIXcontrol eco DINrail
- MIXcontrol eco
- MIXcontrol eco DINrail
- cuvetteMIXdrive 1
- Speed range:
- 120 - 1200 min⁻¹
- 120 - 1200 min⁻¹
- 120 - 1200 min⁻¹
- Max. stirring capacity H₂O:
- 1 - 25 ml
- Power input:
- 10 W
- 10 W
- 10 W
- 10 W
- Plate material:
- PUR
- Plate dimensions:
- 12,5×12,5 mm
- Weight:
- 0,25 kg
- 0,5 kg
- 0,25 kg
- 0,14 kg
- W×D×H:
- 24×100×120 mm
- 65×50×45 mm
- 24×100×120 mm
- 12,5×12,5×6 mm
Frequently Bought Together