Order Entry
Denmark
ContactUsLinkComponent
Freezer/Mill® CG-400 Cryogenic Grinder
Freezer/Mill® CG-400 Cryogenic Grinder
Catalog # STUA04577-92
Supplier:  Cole Parmer
Freezer/Mill® CG-400 Cryogenic Grinder
Catalog # STUA04577-92
Supplier:  Cole Parmer

Specifications

  • Description:
    CG-400 Freezer/Mill, high-capacity cryogenic grinder, 230 VAC, 50 Hz
  • Model:
    CG-400
  • Dimensions:
    520×550×460 mm
  • Weight:
    20 kg (Net weight)
  • Pk:
    1

Specifications

About this item

Large cryogenic grinder that accommodates up to 100 g of samples. It has one dual-purpose chamber that precools and grinds samples.

  • Intuitive color LCD touch screen controller
  • Magnetic grinding mechanism; no mechanical moving parts
  • Designed for vigorous horizontal milling
  • Continuous cooling with liquid nitrogen sample vial immersion
  • Three years warranty

The Freezer/Mill is a unique grinding machine that uses uses liquid nitrogen to embrittle unconventional materials (that are difficult to grind
at room temperature) and pulverizes them to a powder form without thermal degradation. Samples are placed in sealed cryogenic grinding vials then immersed in liquid nitrogen. The samples are cooled to cryogenic temperatures then ground by a magnetically shuttling impactor. Its grinding chamber holds one large grinding vial, one mid-size vial, four small grinding vials, or four microvial sets. The CG-400 is manually filled with liquid nitrogen.

- Low maintenance design with no moving parts
- Equipped with liquid nitrogen level sensor, insulated case and lid safety interlock switch for operator protection (liquid nitrogen required for operation)
- Dual electromagnetic grinding technology
- Grinds samples in the 0,1 to 200 g range
- Each grinding chamber holds one large grinding vial, one mid-size vial, four standard grinding vials, or four microvial sets

Applications include: DNA/RNA extraction, forensic/pharmaceutical testing, RoHS/WEEE, consumer product testing, food safety, materials research, and medical research.