About this item
This merino wool ¹/₄ zip top offers high merino wool content for enhanced thermal protection. Naturally moisture wicking and breathable, this fabric also offers anti-odour and anti-microbial properties.
- ¹/₄ length centre front zip for added comfort and versatility
- Provides insulation and thermal protection
- Designed with a comfort fit
- Mulesling free with flat lock seams for extra comfort
- Naturally moisture wicking and breathable
- Lightweight for enhanced wearer comfort
- Highly durable and long lasting
- Ideal for all seasons
Baselayer garments draws moisture away from the body keeping the wearer cool, dry and comfortable under exerting conditions. The garments are suitable for all levels of activity and can be worn as an extra thermal layer for workwear in cold weather or as a technical sports garment for added comfort and enhanced performance.
All weather protection is engineered with exceptional fabrics and designs, allowing an easy transition between work and leisure. Tested to withstand the rigours of everyday wear, each garment has been designed and manufactured using the best quality materials and high technology construction techniques to ensure total satisfaction with wear after wear.
Specifications
- Catalog No:
- PRTWB184BKRL
- PRTWB184BKRXXL
- PRTWB184BKRXL
- PRTWB184BKRS
- PRTWB184BKRM
- Model:
- B184
- B184
- B184
- B184
- B184
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- 50% merino wool, 50% polyester
- Weight:
- 140 g
- 140 g
- 140 g
- 140 g
- 140 g