Order Entry
Denmark
ContactUsLinkComponent
 
ESP™ Pipette Tip Reloading Systems, Neptune™
Catalog # BITX2107.N
Supplier:  BIOTIX
undefined
ESP™ Pipette Tip Reloading Systems, Neptune™
Catalog # BITX2107.N
Supplier:  BIOTIX

Specifications

  • Packed:
    96/card
  • Volume:
    200 µl
  • Seq:
    01
  • Tip style:
    Universal fit tips
  • Tip colour:
    Clear
  • Pk:
    9.600

Specifications

About this item

Revolutionary ESP reload system offers the environmentally friendly reuse of existing trays.

  • Autoclavable
  • Good sustainability
  • Superior stability, firm placement
  • Maximum space saving design

Eco-friendly empty pipette tips trays are manufactured from recycled polypropylene. When combined with ESP™ reload systems, these tip trays reduce plastic waste by up to 90%.

Unique transfer system minimizes plastic waste by as much as 90%. Reload 10 trays in 90 seconds. Integrated transfer card prevents contamination by minimizing handling. Universal pipette tips are made from virgin polypropylene. The thin wall design provides an optimal seal. Tips featuring the S³ polymer deliver to within 0.1% of indicated volume, ensuring a more accurate application.

Certifications: Certified free of RNase, DNase, pyrogens, and PCR Inhibitors. Manufactured under stringent controls in an ISO 9001 certified facility. Each and every lot is tested for accuracy and precision, ensuring superior quality and compatibility. All raw materials are controlled.