Order Entry
Denmark
ContactUsLinkComponent
Chillers, Hei-CHILL 400 Pro
Chillers, Hei-CHILL 400 Pro
Catalog # HEID591-01640-00
Chillers, Hei-CHILL 400 Pro
Catalog # HEID591-01640-00

Specifications

  • Flow rate:
    6 L/min
  • Weight:
    18
  • Max. pressure:
    25 bar
  • Description:
    HEI-CHILL 400 Pro circulating chiller, EU plug
  • Seq:
    01
  • Electrical:
    230 V, 50 Hz, 280 W, 1,6 A
  • Exterior dimensions:
    260×405×370 mm
  • Cooling capacity:
    at 20 °C: 400 W; at 10 °C: 350 W; at 0 °C: 250 W; at −10 °C: 80 W
  • Refrigerant:
    R290
  • Pk:
    1

Specifications

About this item

This space-saving model with a cooling capacity of 400 W is ideal for a large number of evaporation tasks in the laboratory.

  • Sustainable and environmentally friendly using natural refrigerants (R-290) and an optimized control
  • Low operating noises for a trouble-free work

RS-232 interface for activating your device via a Hei-VAP expert control or ultimate control or via the Heidolph laboratory software solutions.

Compact light weight for a flexible positioning on the laboratory bench, in a fume hood or, due to its increased pumping capacity, also under the laboratory bench.

Protection class: IP 20
Acoustic pressure: 47 dB
Control accuracy: at −10 °C: ±1 K
Display resolution: 0,1 K
Hose connections: ¹/₄" female thread
Coolant tank: 1,5 to 4,0 L
Max. operating pressure: 25 bar

Working temperature range: −10 up to +40 °C
Permitted ambient temperature range: 5 to 40 °C
Max. temperature of coolant: 60 °C

Circulation pump: Flow rate [max.]: 6 L/min; Flow pressure [max.]: 0,3 bar