Order Entry
Denmark
ContactUsLinkComponent
 
Chillers, Hei-CHILL 700 Pro
  HEID591-01650-00
Chillers, Hei-CHILL 700 Pro
  HEID591-01650-00

 

  • Temperature Range:
    –10...+40 °C
  • Weight:
    39 kg
  • Max. pressure:
    25 bar
  • Description:
    Hei-CHILL 700 Pro, EU plug
  • Seq:
    01
  • W×D×H:
    355×455×505 mm
  • Electrical:
    230 V, 50 Hz
  • Refrigerant:
    R290
  • Cooling capacity:
    700 kW
  • Pk:
    1
  • For:
    Hei-VAP evaporators

 

 

Powerful 700 W cooling for every evaporation process and large volumes.

  • High performance for achieving the target temperature quickly and for keeping values constant even when using high-polar solvents
  • Environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans
  • Touchscreen controller with glass surface and integrated level indicator

Reduced running noises for a comfortable work thanks to speed-controlled fans in line with your requirements. For applications from −10 to +40 °C with a temperature constancy of ±0,5 °C, reliable cooling for different workflows.

RS-232 connection for activating your device via a Hei-VAP expert control or ultimate control or via the Heidolph laboratory software solutions.

Protection class (EN 60529): IP 20
Acoustic pressure: 49 dB(A)
Hose connections: ⅜" female thread
Coolant tank: 5,5 to 9,0 L