Coleman Xtreme™ Wheeled Cooler Box
Catalog # CAMP2000037216
Supplier: CAMPING GAZ
Specifications
- W×D×H ext.:920×450×460 mm
- Capacity:95 L
- Description:Wheeled cooler 100QT
- Pk:1
- W×D×H int.:690×290×360 mm
Specifications
About this item
This high-performance 95 litre cooler is designed to easily transport large volumes of food and drink as well as keep them cool for an impressively long five days.
- Easy-to-clean
- Insulated lid
- Both sets of handles fold flat for compact storage
Packed with thermally efficient injected Polyurethane foam, the slim sides of this cooler ensure maximum insulation with increased storage space, so you can carry more while taking up less space in your car. A pair of swing out handles enables the cooler to be lifted while the larger drag handle ensures the cooler can be easily transported on its two rugged wheels. Both sets of handles fold flat for compact storage. When empty, any liquid can be drained without tilting the cooler through a rust resistant channel drain.