Order Entry
Denmark
ContactUsLinkComponent
RM 5K Roller mixer
RM 5K Roller mixer
Catalog # CATA60207-0060
Supplier:  CAT
RM 5K Roller mixer
Catalog # CATA60207-0060
Supplier:  CAT

Specifications

  • Speed range:
    4 - 30/min
  • Description:
    Roller mixer with 5 rollers
  • Electrical:
    24 VDC
  • Max. load:
    5 kg
  • Tilt angle:
  • Motor:
    BLDC
  • No. of rollers:
    5
  • Weight:
    3,0 kg
  • W×D×H:
    180×350×110 mm
  • Pk:
    1

Specifications

About this item

Roller mixer with 5 rollers. The synchronized rotating PVC rollers provide a uniform swaying surface, perfectly suited for simultaneous gentle and homogeneous mixing of cylindrical vessels with e.g. blood or other cell suspension.

  • Wide speed range
  • Low voltage power supply

Each roll can be removed individually to provide the use of bigger cylindrical tubes or bottles (up to 5 L). The speed is continuously adjustable.