Order Entry
Denmark
ContactUsLinkComponent
 
Sound sensor on rod
Catalog # 765-0596
undefined
Sound sensor on rod
Catalog # 765-0596

Specifications

  • Description:
    Sound sensor on rod
  • Pk:
    1

Specifications

About this item

Cone-shaped pressure chamber speaker with high power resistance. Used for general acoustic tests, eg together with resonator 765-0080. Connects to a tone generator with amplifier. Melt protection prevents damage during overload. Technical data.

  • Technical data
  • Impedance: 8 Ohm
  • Power: 6 W
  • Fuse: 600 mA
  • Connection: 4 mm banana connectors
  • Dimensions: diam 75 mm, depth 70 mm, rod diameter 10 mm