Order Entry
Denmark
ContactUsLinkComponent
Motor, 12 V DC, with iron-free rotor
Motor, 12 V DC, with iron-free rotor
Catalog # 765-0601
undefined
Motor, 12 V DC, with iron-free rotor
Catalog # 765-0601

Specifications

  • Description:
    Motor, 12 V DC, with iron-free rotor
  • Pk:
    1

Specifications

About this item

Motor with rotor that lacks iron and thereby has a very low moment of inertia, which in turn enables fast start and stop or change of direction of rotation. The time from start to maximum speed (3000 rpm) is only 11 ms. Can be used for experiments with mechanical oscillations. The motor is most conveniently operated with a function generator.

  • Rated voltage: 12 V.