Bottles, wide neck, with cap, amber glass
Catalog # 215-1809
Supplier: NORDIC PACK
Specifications
- Ext.Ø:42 mm
- Capacity:50 ml
- Height:65 mm
- Neck-Ø:34 mm
- Pk:1
Specifications
About this item
Glass, amber.
- Amber coloured to protect light-sensitive materials
- For applications that do not involve high thermal stresses
- Complete with plastic cap
Ideal for sampling, storing and transporting powders and pastes.