Order Entry
Denmark
Orders LinkContactUsLinkComponent
Platinum loop

Platinum loop

Inoculating loops, 1,5 mm, 50 mm
Catalog # 765-1397
Supplier:   LABGLAS
Platinum loop
Catalog # 765-1397
Supplier:  LABGLAS
Platinum loop
Platinum loop

Inoculating loops, 1,5 mm, 50 mm

Price
923,00 kr
Log in for availability
1 * 1 Each
Product Details & Documents

Platinum loop of Pt/Ir, 90/10%, wire diameter 0,5 mm.

Specifications
  • Ø:
    1,5 mm
  • Description:
    Inoculating loops
  • Length:
    50 mm