Order Entry
Denmark
Orders LinkContactUsLinkComponent
ESD Cleanroom Socks

ESD Cleanroom Socks

Supplier:   ALSICO HIGHTECH
ESD Cleanroom Socks
Supplier:  ALSICO HIGHTECH
Certificates

2 Options Available Below

Product Details & Documents

New cleanroom socks, made according to the last revision of Annex 1 of the EU GMP.

  • One size
  • 2 variants: Thick and thinner
  • Made of 100% polyester
  • Industrial washable at 60°
  • Cuff with ribbed stitch 1×1 to help the sock cling to the leg
  • Low linting filament yarn
  • Comfortable at the toe
  • Fabric: 97% polyester and 3% elastane

Thick socks: 150 Denier/288 filament, with Alsico High Tech red logo
Thinner socks: 167 Denier/48 filament, with Alsico High Tech blue logo

Packaging: Packed per: 100 pairs.

Specifications for Product Family

Specifications

  • Catalog No:
  • ALSO1028566
  • ALSO1028567
  • Garment application:
  • Cleanroom
  • Cleanroom
  • Gender:
  • Unisex
  • Unisex
  • Fabric:
  • 97% polyester and 3% elastane
  • 97% polyester and 3% elastane

Specifications

Product Family Options

Product Information

  • Type
    Colour
    Availability
    Price
  • Thin
    White
    Log in for availability
    Log in for availability
    1 * 1 Par
    1 * 1 Par - 0,60 kr
    0,60 kr
    1 * 1 Par
       0,60 kr

    Specifications:
    More
    Specifications
    Cat. No.
    ALSO1028566
    Garment application
    Cleanroom
    Gender
    Unisex
    Fabric
    97% polyester and 3% elastane
  • Thick
    White
    Log in for availability
    Log in for availability
    1 * 1 Par
    1 * 1 Par - 0,60 kr
    0,60 kr
    1 * 1 Par
       0,60 kr

    Specifications:
    More
    Specifications
    Cat. No.
    ALSO1028567
    Garment application
    Cleanroom
    Gender
    Unisex
    Fabric
    97% polyester and 3% elastane
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.