PTFE Tubing
Supplier: Restek
About this item
Chemically inert tubing available in 0.094" and 0,063" IDs.
- Easily cut to length using clean-cut tubing cutter
- 1/4-28 threads for use on mobi-cap or hub-cap bottle tops
Maximum temperature: 100 °C.
4 Options Available Below
Product Details & Documents
Chemically inert tubing available in 0.094" and 0,063" IDs.
- Easily cut to length using clean-cut tubing cutter
- 1/4-28 threads for use on mobi-cap or hub-cap bottle tops
Maximum temperature: 100 °C.
Specifications for Product Family
Specifications
- Catalog No:
- REST27844
- REST27845
- REST27846
- REST27847
- Max. pressure:
- 8 bar
- 35 bar
- 18 bar
- 35 bar
Specifications
Product Family Options
Product Information
- Tubing int.ØTubing ext.ØTubing materialLengthColourAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.REST27844Max. pressure8 bar - Specifications:
More
Specifications
Cat. No.REST27845Max. pressure35 bar - Specifications:
More
Specifications
Cat. No.REST27846Max. pressure18 bar - Specifications:
More
Specifications
Cat. No.REST27847Max. pressure35 bar



