Electric burner, Technibec
Electric burner Technibec, air flow over the whole unit 800 ℃
Catalog # 766-0050
Supplier: K-Factory
Jump to:
Product Details & Documents
Unique multifunctional and reliable. Air flow over the whole unit 800 °C. Resistant against chemical fluid spillages. Suitable for biological and chemical work.
- Air temperature: 800 °C
- Fuse: 5 Amp
- Weight: 3 kg
Power: 460 W
Dimensions (W×D×H): 173×200×115 mm
Specifications
- Description:Electric burner Technibec, air flow over the whole unit 800 ℃
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



