About this item
The hermetically sealed stainless steel housing is water, germ and dust-proof. Operating temperatures for the basic version up to 50 °C, for HT version up to 95 °C submerged in water baths, up to 200 °C in ovens. M4 thread is integrated in the stainless steel bottom plate (only for MIXdrive 1 XS basic version).
- Maintenance- and wear-free inductive drive
- 100% synchronised jerk-free mixing
- Submersible in water and oil baths
- Suitable for use in CO₂ incubators
IP protection class: IP 68
External control unit (must be ordered separately):
SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
Storage of last working status when turning off
Digital display for speed setting (MIXcontrol 20)
MIXcontrol 20. Speed range: 100 to 1600 min-1:
Stainless steel control unit for connecting one MIXdrive stirrer. Suitable only for MIXdrive 1 or 1 HT. Power setting in 4 steps (25/50/75/100%), not suitable for using MIXdrive in incubators.
MIXcontrol eco. Speed range: 120 to 1200 min-1:
Control unit in plastic moulding for connecting one MIXdrive stirrer. Without QuickSet, memory function and display.
Specifications
- Catalog No:
- 442-0798
- 442-0794
- 442-0793
- 442-0797
- 442-0796
- TMAG40302
- 442-0795
- Model:
- MIXdrive 1 XS HT
- MIXdrive 1 eco
- MIXdrive 1
- MIXdrive 1 eco HT
- MIXdrive 1 XS
- MIXdrive 1 XS spec
- MIXdrive 1 HT
- Max. stirring capacity H₂O:
- 1000 ml
- 3000 ml
- 10000 ml
- 3000 ml
- 1000 ml
- 1000 ml
- 10000 ml
- Power input:
- 10 W
- 10 W
- 20 W
- 10 W
- 10 W
- 10 W
- 20 W
- Plate material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Plate dimensions:
- 48×48 mm
- 120×120 mm
- 180×180 mm
- 120×120 mm
- 48×48 mm
- 42×42 mm
- 180×180 mm
- Weight:
- 0,35 kg
- 1,6 kg
- 3,5 kg
- 1,5 kg
- 0,36 kg
- 0,33 kg
- 3,3 kg
- W×D×H:
- 48×48×18 mm
- 120×120×35 mm
- 180×180×38 mm
- 120×120×35 mm
- 48×48×18 mm
- 42×42×18 mm
- 180×180×38 mm