Order Entry
Denmark
ContactUsLinkComponent
Digestion Unit For SO₂
Digestion Unit For SO₂
Catalog # GERH12-0640
Supplier:  GERHARDT
Digestion Unit For SO₂
Catalog # GERH12-0640
Supplier:  GERHARDT

Specifications

  • Description:
    Digestion unit for SO₂
  • Tubing size:
    800 ml
  • Dimensions:
    636×510×1200 mm
  • Pk:
    1

Specifications

About this item

Digestion unit with infrared technology and modern control. Especially developed for boiling and distillation
process with subsequent quantitative determination of sulphur dioxide content based on Monier-Williams method.

  • TURBOTHERM TTs basic unit
  • SO₂ attachment with all glass parts
  • insert rack, digestion tubes and tubing set

Heating places: 4
Temperature max. [°C] : approx. 650 °C
Time of analysis, complete [min]: approx. 150 min, for 1 to 4 samples simultaneously
Volume flow adjustable: 10 to 100 L/h
Nominal wattage [W]: 2000
Weight [kg]: approx. 35,5 kg
Nominal voltage [V]: 230 V
Current [A]: 9,0 A
Frequency [Hz]: 50/60 Hz