Order Entry
Denmark
ContactUsLinkComponent
Safety Shoes, Black, UNI6 781 S2
Safety Shoes, Black, UNI6 781 S2
Catalog # ABEB1781/44
Supplier:  Abeba
Safety Shoes, Black, UNI6 781 S2
Catalog # ABEB1781/44
Supplier:  Abeba

Specifications

  • Shoe size:
    44
  • Colour:
    Black
  • Pk:
    1 PAIR

Specifications

About this item

Safety shoes made from leather with replaceable insole with fabric antibacterial lining and microfiber upper material.

  • Steel toe cap
  • Antibacterial lining
  • Antibacterial insole
  • Orthopedic insoles used
  • Washable 30°
  • HACCP compliant

Suitable for food industry. Slip resistance on ceramic, coated with SLS solution and on steel, coated with glycerol - slip resistance on ceramic substrate, covered with SLS solution and on steel substrate, covered with glycerol.

Colour: Black
Fastener type: Shoelaces
Weight of half a pair [kg] (for the size): 0,4550 (42)
Upper material: Microfiber
Lining material: Fabric
Lining material (features): Antibacterial lining
Insole: Fabric

Antistatic footwear - antistatic properties
Energy absorption in the heel area - energy absorbtion in the heel area
Water permeability and water absorption of the face material - permeability and water absorption of the upper material

Toe: Steel, strong, durable and impact-resistant with 200J energy, comfortable thanks to elastomer finishing, which makes the edges imperceptible with bent feet.
Protection class: S2 - 200 joule toecap protection. Closed seat region (fully enclosed heel). Anti-static properties. Energy absorption of seat region. Water penetration and water absorption resistance.

Certifications: EN ISO 20345:2011; 2102177 02 86; S2; SRC (Slip resistance on ceramic).