Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 kr
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Denmark
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Lights
Halogen Lights, Lamps and Bulbs
Halogen lamp, MINISPOT 20W, Rhombus
Halogen lamp, MINISPOT 20W, Rhombus
Halogen lamp, MINISPOT 20W, Rhombus
139-0143
:
OSRAM
Halogen lamp, MINISPOT 20W, Rhombus
139-0143
:
OSRAM
Description:
Halogen spotlight, Rhombus, white, with 2 m cable
Pk:
1
Power:
20 W