Order Entry
Denmark
ContactUsLinkComponent
 
Cerex® FNT SPE Column
  TCAT667-0101R
 :  Tecan
Cerex® FNT SPE Column
  TCAT667-0101R
 :  Tecan

 

  • Particle Size:
    15 µm
  • Pore size:
    200 Å
  • Capacity:
    1 ml
  • Description:
    Column Cerex FNT
  • Bed weight:
    10 mg
  • Phase:
    FNT
  • Pk:
    96

 

 

A water-wettable polymer with strong cation exchange chemistry.

  • Ion-exchange
  • Liquid handler compatible

A 15 µm micro particulate with strong cation exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep. Formulated for FNT and pain panel.