Cerex® MAESTRO SPE Column
Column Cerex MAESTRO, MAESTRO, 10 µm, 1 ml, 15 mg
Catalog # TCAT613-0151R
Supplier: Tecan
Jump to:
Product Details & Documents
Silica-based sorbent with C18 bonding in proprietary coverage.
- Reversed-phased
- Liquid handler compatible
Uses a combination of filtration and sorbent interaction. Ideal for pass-through sample preparation techniques to remove phospholipids, proteins and particulates from sample matrices.
Specifications
- Particle Size:10 µm
- Capacity:1 ml
- Description:Column Cerex MAESTRO
- Bed weight:15 mg
- Phase:MAESTRO
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



