KX3™ S600 Shell Jackets
Supplier: Portwest
About this item
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface. Zipped vents at underarm for extra breathability. Grown on hood is stylish and practical.
- Engineered with an active fit
- Durable, breathable, windproof and water resistant fabric
- Internal chest pocket
- 4 pockets for ample storage
- Pre-bent sleeves allow for increased freedom of movement
- Curved back hem for added protection
- Zipped chest pocket
: EN 343 Class 3:2 X (WP 10,000 mm, MVP 4,000 g/M²/24 hr).
5 Options Available Below
Product Details & Documents
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface. Zipped vents at underarm for extra breathability. Grown on hood is stylish and practical.
- Engineered with an active fit
- Durable, breathable, windproof and water resistant fabric
- Internal chest pocket
- 4 pockets for ample storage
- Pre-bent sleeves allow for increased freedom of movement
- Curved back hem for added protection
- Zipped chest pocket
: EN 343 Class 3:2 X (WP 10,000 mm, MVP 4,000 g/M²/24 hr).
Specifications for Product Family
Specifications
- Catalog No:
- PRTWS600BKRS
- PRTWS600BKRM
- PRTWS600BKRL
- PRTWS600BKRXL
- PRTWS600BKRXXXL
- Model:
- S600
- S600
- S600
- S600
- S600
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
Specifications
Product Family Options
Product Information
- TypeColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWS600BKRSModelS600Garment applicationGeneral PurposeRisk areaRain (waterproof)GenderUnisexClosure typeHook-and-loop / VELCRO®Fabric100% polyester - Specifications:
More
Specifications
Cat. No.PRTWS600BKRMModelS600Garment applicationGeneral PurposeRisk areaRain (waterproof)GenderUnisexClosure typeHook-and-loop / VELCRO®Fabric100% polyester - Specifications:
More
Specifications
Cat. No.PRTWS600BKRLModelS600Garment applicationGeneral PurposeRisk areaRain (waterproof)GenderUnisexClosure typeHook-and-loop / VELCRO®Fabric100% polyester - Specifications:
More
Specifications
Cat. No.PRTWS600BKRXLModelS600Garment applicationGeneral PurposeRisk areaRain (waterproof)GenderUnisexClosure typeHook-and-loop / VELCRO®Fabric100% polyester - Specifications:
More
Specifications
Cat. No.PRTWS600BKRXXXLModelS600Garment applicationGeneral PurposeRisk areaRain (waterproof)GenderUnisexClosure typeHook-and-loop / VELCRO®Fabric100% polyester



