Order Entry
Denmark
ContactUsLinkComponent
SYLGARD® 184 Elastomer Kit
SYLGARD® 184 Elastomer Kit
  DOWC25100445
 :  
SYLGARD® 184 Elastomer Kit
  DOWC25100445
 :  

 

  • Pk:
    1,1 kg
  • Seq:
    4038

 

 

  • undefined:
    Colorless
  • Viscosity (Base):
    5100 cP
  • Viscosity (Mixed):
    3500 cP
  • Thermal Conductivity:
    0,15 btu/hr ft °F
  • Specific Gravity (Cured):
    1,03
  • Dielectric Strength:
    500 volts/mil
  • Volume Resistivity:
    2.9E+14 ohm*cm
  • Tensile Strength:
    980 psi
  • Refractive Index @ 589 nm:
    1.4118
  • Dissipation Factor at 100 Hz:
    0.00257
  • Dielectric Constant at 100 Hz:
    2.72

 

 

 :