Eco Hi-Vis Vests
: Portwest
A sustainable version of a best selling basic vest, the Eco Hi-Vis Vest is manufactured from 100% recycled polyester. It has a classic reflective tape configuration that will ensure wearers are seen.
- Lightweight and comfortable
- Made using recycled polyester
- Reflective tape for increased visibility
- Certified to EN ISO 20471 after 50× washes
The Eco Hi-Vis vest features a hook and loop closure for easy access, and a generous fit for wearer comfort.
Colour: Yellow or orange
Weather conditions - Dark: High visibility, reflective clothing
: EN ISO 20471 Class 2. RIS 3279 TOM Issue 2 (Orange only). ANSI/ISEA 107 Type R Class 2, ANSI/ISEA 107 Type P Class 2. CE certified.
- Catalog No:
- PRTWEC76YERXX/3X
- PRTWEC76YERL/XL
- PRTWEC76YERS/M
- PRTWEC76ORRXX/3X
- PRTWEC76YER4X/5X
- PRTWEC76ORRL/XL
- PRTWEC76ORRS/M
- PRTWEC76ORR4X/5X
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Environmentally Preferable:
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Sustainable Materials, Sustainable Packaging
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- 100% recycled polyester, warp knit
- Weight:
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
- 124 g/m²
Frequently Bought Together