Orion™ Three-Electrode Cells
Catalog # ORIO014005
Supplier: Thermo Orion
Specifications
- For:Thermo Scientific Sorvall Evolution RC Superspeed, RC-6 Plus Centrifuge Series
- Type:Fixed angle rotor
- Description:ORION® conductivity probe with ATC, autoclavable
- Pk:1
Specifications
About this item
Measure samples with the utmost versatility using this 3-electrode conductivity cell, which has high, standard and low conductivity measuring ranges.
- Application: Conductivity cell with 3 electrode
- Material: Rugged epoxy/stainless steel
- Capacity: 8×50 ml
- Max. RCF : 47,810×g
- Max. Speed : 20,000 rpm
- Radius : 107 mm
- Angle : 34°